Watertight Pin & Sleeve Plug, 20 A, Three Phase, 4 Pole, IEC Grounding, Red, NEMA Not Rated

  • Mfr # HBL520P6W

  • Zoro # G300701925


product price:  $234.99
/ea
Free Shipping & Returns

Key Features

Current Rating
20 A
Phase
Three
Number of Poles
4
Number of Wires
5
Wire Connection Type
Screw Terminals
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HBL520P6W
Zoro #
G300701925
UPC #
783585406541
Country of Origin
United States

Dimensions

Display Size
Standard Sized Product
Wire Size
#14 AWG to #10 AWG

Details

Item
Watertight Pin & Sleeve Plug
Current Rating
20 A
Phase
Three
Number of Poles
4
Number of Wires
5
Wire Connection Type
Screw Terminals
Connection Orientation
Straight
Housing Color
Red
Cap Type
No Cap or Cover
Standards
CSA, IEC 60309-1, IEC 60309-2, UL 1682
Resistance Properties
Impact Resistant, Moisture Resistant, Watertight
Grounding Style
IEC
Material
Thermoplastic
Application
High Ampacity Watertight Connections
Wattage
8300
Series
HBL Heavy Duty
Environmental Conditions
Watertight
Style
Standard Service
Temperature Rating
Maximum Continuous: 75° C; Minimum Continuous: -40° C w/o impact, -25° with impact.
Cord Type
All Portable
Material - Mounting Hardware
Cord Mounted
OEM Brand Name
Hubbell Wiring Device-Kellems
Industry Standard(s)
CSA Certified File LR280C UL Classified to IEC 60309-1 IEC 60309-2 UL Listed to UL1682
Number Of Conductors
5-Wire Grounding
Insulation
Insulated Body
Dielectric Strength
Withstands 3000V Minimum in
Performance
Electrical - Current Interrupting - Certified for current interrupting at full rated current Electrical - Dielectric Voltage - Withstand 3000V AC Electrical - Max. Working Voltage - 600V RMS Environmental - Flammability -V-0 Environmental - Ingress Protection - Type 3R, 3RX, 4X and IP68, IP69k Suitability Environmental - Moisture Resistance - Watertight per IEC 60309-1 Environmental - Operating Temperatures - Maximum Continuous 75°C Minimum - 40°C w/o impact Mechanical - Impact Resistance - Per CSA C22.2 No. 182.1 / UL1682 Mechanical - Product Identification - Ratings are a permanent part of the device housing Mechanical - Terminal Identification - Terminals identified in accordance with North American and IEC conventions
NEMA Enclosure Rating
Not Rated

Description

Hubbell Wiring Device Kellems, Heavy Duty Products, IEC Pin and SleeveDevices, Industrial Grade, Female Connector, 20A 125/250V, 3-Pole 4-WireGrounding, Terminal Screws, Orange, Watertight

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products