Zoro Homepage

Receptacle, 3R, 4X, 12K, Stud, Green

  • Mfr # HBLMRSGN

  • Zoro # G2759906


product price: $48.26
/ea

Key Features

Type
Receptacle
Series
16
Terminal Connection
Threaded Stud
Male/Female
Male
Current Rating
400 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HBLMRSGN
Zoro #
G2759906
UPC #
783585113029
Country of Origin
China

Dimensions

Overall Width
2.2 in
Overall Length
4.15 in
Maximum Wire Size
4/0 AWG
Minimum Wire Size
4 AWG
Display Size
Standard Sized Product
Wire Size
#4 AWG to #4/0 AWG

Details

Item
Receptacle
Type
Receptacle
Series
16
Terminal Connection
Threaded Stud
Male/Female
Male
Current Rating
400 A
Voltage Rating
600V AC, 600V DC
NEMA Rating
12K, 3R, 4X
Conductor Material
Brass
Standards
ANSI/NFPA 70, cUL Listed, National Electric Code (NEC), UL Enclosure Types 3R, 4X, 12, UL Listed
Material
Thermoplastic Elastomer
Color
Green
Single Pole Device Style
Taper Nose
Mounting
Panel
Amps AC/DC
400AC/DC
Amps AC
400 A
Gender
Male
Compatible with Series
16
Connection Orientation
Straight
Includes Mounting Hardware
Yes
NEMA Enclosure Rating
12, 3R, 4X
End Type
Taper Nose
For Location
Indoor
Flange Shape
Square
UL 94 Flammability Rating
HB
Contact Material
Brass
Housing Material
Thermoplastic Elastomer
Mounting Style
Through Hole Mounting
Phase
Single
Housing Color
Green
Terminal Connection Type
Double Set Screw
Performance
Electrical - Amperage Rating - 400A Maximum Electrical - Voltage Ratings - 600V AC Maximum 250V DC Maximum Environmental - Flammability - HB per UL94 or CSA 22.2. 0.17 Mechanical - Product Identification - Ratings are a permanent part of device Mechanical - Terminal Accommodation - #4 to 4/0 AWG
Item Type
Flanged Single
Connectivity
Screw Terminals
Material - Mounting Hardware
Screw Mounting
Industry Standard(s)
National Electric Code (NEC), ANSI/NFPA 70 UL and cUL Listed UL Enclosure Types 3R, 4X, 12
Voltage Rating Description
600V AC/DC
Environmental Conditions
Indoor Dry Unless Protected By Additional Means
Style
Stud Type, Through Hole Mounting, Male
Application
High Ampacity Connections
Wattage
240000
Amperage Rating
400 A
Number Of Poles
1-Pole
Current / Amperage Rating
400 A

Description

Hubbell Wiring Device–Kellems offers a full line of innovative, high quality, Series 15 and Series 16 single pole plugs, receptacles and accessories for the most demanding environments. Single pole devices are the right choice for supplying temporary electrical power distribution for entertainment, theme parks, carnival equipment, concerts, movie making and numerous other applications requiring temporary power. Single pole devices have been designed with ease of assembly and disassembly in mind, no special tools are required. A high strength non-conductive retaining screw is all that is needed to securely lock the contacts to the insulated sleeve.
• Industrial Grade
• Male Receptacle
• 300/400A 600V AC/DC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.