Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Receptacle, 5-20R, 20 A, 2 Pole, 3 Wire, Grounded

  • Mfr # AFR20TRLA

  • Zoro # G4571878


product price: $68.24
/ea

Key Features

Connection Orientation
Straight
Cover Type
No Cover
Current Rating
20 A
GFCI
No
Grounding
Grounded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AFR20TRLA
Zoro #
G4571878
UPC #
783585426181
Country of Origin
China

Dimensions

Face Plate Width
1.7 in
Overall Depth
1.4 in
Face Plate Height
2.6 in
Mount Hole Center-to-Center Height
3.8 in

Details

Item
Receptacle
Connection Orientation
Straight
Cover Type
No Cover
Current Rating
20 A
GFCI
No
Grounding
Grounded
Housing Color
Light Almond
Housing Material
Nylon
Mounting Type
Flush
NEMA Enclosure Rating
1
NEMA Receptacle Configuration
5-20R
Number of Poles
2
Number of Wires
3
Polarized
Yes
Standards
CSA Certified C22.2 No. 42, CSA Certified Tech Letter No. M-02A, NEMA WD-6, UL 498, UL Federal Specification WC-596, UL1699A E366570
Color - Plugs and Receptacles
Light Almond
HP
1 hp
Weather Resistant
No
Special Features
Standard
Outlet Type
Duplex
Phase
Single
Sub-Category
Duplex Receptacles
Amps - Plugs and Receptacles
20 A
Voltage
125VAC
Item - Plugs and Receptacles
Arc Fault Receptacle
Outlet Type - Plugs and Receptacles
Standard Duplex
Number of Gangs
1
Amps
20
Material
Nylon
NEMA Receptacle Configuration - Plugs and Receptacles
5-20R
Amps - Plugs and Receptacles
20
Voltage - Plugs and Receptacles
125V AC
NEMA Rating
1
Power Indicator
No
IP Rating
IP20
Color
Light Almond
Wiring Method
Back, Side
Corrosion Resistant
No
Wiring Method - Plugs and Receptacles
Back and Side
Application Environment
Commercial
Surge Suppression
No
Tamper Resistant
Yes
Weather Resistant - Plugs and Receptacles
No
Description
Finder Groove
Mounting Type - Plugs and Receptacles
Flush
NEMA Configuration
5-20
Market
Commercial
Wire Connection Type
Screw Terminals
AFCI
Yes
Surge Protection
No
Self Testing
Yes
Receptacle Type
Duplex
Grade
General Use
Horsepower Rating
1 hp
Shrouded
No
Resistance Properties
Tamper Resistant
Mount Type
Flush
Minimum Operating Temperature
-30 Degrees F
UL 94 Flammability Rating
V-2
Voltage Rating
125V AC
Flange Type
Non-Flanged
Maximum Operating Temperature
150 Degrees F

Description

AFCIs help protect against fire, eliminating power when it senses an arc, occurring when there is a damaged wire or cord set inserted into the outlet. Easily added to most living areas and bedrooms in the home for added protection.
• 20A
• Light Almond

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.