Zoro Homepage

Receptacle, 5-20R, 20 A, 2 Pole, 3 Wire, Grounded

  • Mfr # AFR20TRW

  • Zoro # G4440305


product price: $68.24
/ea

Key Features

Connection Orientation
Straight
Cover Type
No Cover
Current Rating
20 A
GFCI
No
Grounding
Grounded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AFR20TRW
Zoro #
G4440305
UPC #
783585426167
Country of Origin
China

Dimensions

Face Plate Height
2.6 in
Mount Hole Center-to-Center Height
3.8 in
Overall Depth
1.4 in
Face Plate Width
1.7 in

Description

The HUBBELL 5-20R Duplex Receptacle is a flush mount, tamper-resistant electrical outlet rated for 20 amps and 125V AC. Suitable for use in commercial environments, this standard duplex receptacle includes arc fault circuit interrupter (AFCI) technology that disconnects power when an arc is detected. The unit supports both back and side wiring methods with screw terminals and includes a nylon housing.


Key Features of the HUBBELL 5-20R Duplex Receptacle:

  • AFCI: Integrated Arc Fault Circuit Interrupter designed to disconnect power upon detection of electrical arcs.

  • Amperage/Voltage: Rated for 20 A and 125V AC operation.

  • Mounting Type: Flush mount design suitable for single-gang installations.

  • NEMA Configuration: Standard NEMA 5-20R configuration with polarized, grounded connections.

  • Tamper Resistant: Built-in tamper resistance feature

  • Material: Nylon construction

  • Wiring Method: Accepts both back and side wiring via screw terminals.

  • Operating Temperature Range: Suitable for use from -30°F to 150°F (-34°C to 66°C).

  • Standards Compliance: Meets UL498, UL1699A E366570, CSA C22.2 No.42, NEMA WD-6 requirements.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.