Shop HUBBELL WIRING DEVICE-KELLEMS
See all product information
Create Account
Rocker Wall Plate, 1 Gang, Ivory
Mfr # NP26I
Zoro # G816340106
product price:Â
$
0.34
/ea
Key Features
Finish
Smooth
Color
Ivory
Material
Nylon
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- NP26I
- Zoro #
- G816340106
- UPC #
- 883778102400
- Country of Origin
- China
Details
- Finish
- Smooth
- Color
- Ivory
- Item
- Rocker Wall Plate
- Material
- Nylon
- Number of Gangs
- 1
Description
Rocker Wall Plate, Color Ivory, Material Nylon, Number of Gangs 1, Finish Smooth