Straight Blade Receptacle, 5-15R, 15 A, 125V AC, 2 Pole, 3 Wire, Flush Mount, Grounded

  • Mfr # 5262BKWR

  • Zoro # G500702319


product price:  $8.84
/ea

Key Features

Receptacle Type
Duplex
NEMA Receptacle Configuration
5-15R
Current Rating
15 A
Voltage Rating
125V AC
Phase
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5262BKWR
Zoro #
G500702319
UPC #
783585358604
Country of Origin
United States

Dimensions

Height
1.09 in
Size
Standard Sized Product
Width
1.41 in
Length
3.28 in
Wire Size
#14 AWG to #10 AWG
Display Size
Standard Sized Product
Dimensions
3.28 in x 1.41 in x 1.09 in

Details

Item
Straight Blade Receptacle
Receptacle Type
Duplex
NEMA Receptacle Configuration
5-15R
Current Rating
15 A
Voltage Rating
125V AC
Phase
Single
Number of Poles
2
Number of Wires
3
Wire Connection Type
Screw Terminals
Wiring Method
Back, Side
Grounding
Grounded
Housing Color
Black
Mount Type
Flush
Standards
CSA C22.2, NEMA WD-6, UL Listed
Resistance Properties
Weather Resistant
Flange Type
Non-Flanged
Material
Thermoplastic/Composite
Mounting Type
Screw Mount
Application
Hubbell-Pro Heavy Duty Specification Grade
Horsepower
0.5
Flammability
UL 94 V-2
Base Material
Nylon
Poles and Wires
2 Pole, 3-Wire Grounding
Device Color
Black
Face Style
Finder Groove Face
Standard
NEMA
Operating Temperatures
Maximum continuous 75°C; minimum -40°C (w/o impact)
Terminal Accommodation
#14-#10 AWG copper stranded or solid conductor only
Receptacle Style
Duplex
Product Type
Flush-receptacles
Face Shape
Traditional
Temperature Rise
Max 30°C temperature rise at full rated current after 50 cycles of overload at 150% of rated current
Mounting Strap Material
.040" (1) Steel (Galvanized)
Current Interrupting
Certified for current interrupting at full rated current
Top Material
Nylon
Other Available Colors
Brown, Ivory, White, Gray, Black
Dielectric Voltage
Withstands 2,000V minimum
Receptacle Grade
Hubbell-Pro Series, Weather Resistant
Mounting Screw Material
Steel-Zinc Plated
Power Contacts Material
.030" (.8) Brass
Terminal Identification
Terminals identified in accordance with UL 498 and CSA
Auto Ground Clip Material
Stainless Steel
Rating
15A, 125V
Certification
UL Listed to UL498 File E2186, Guide RTRT Fed Spec WC596G, Meets WD-1 Heavy Duty and WD-6 requirements, Certified to CSA, C22.2, No. 42 file 285.
Series
Hubbell-PRO
Horsepower - Maximum
0.5
Operating Temperature
Maximum continuous 75°C and minimum -40°C without Impact
Style
Finder Groove Face
OEM Brand Name
Hubbell Wiring Device-Kellems
Material - Mounting Hardware
Screw Mounting
Temperature Rating
Maximum continuous 75°C; minimum -40°C (w/o impact)
Wattage
1875 W
Nema Rating
5-15R
Dielectric Strength
Withstands 2,000V minimum
Environmental Conditions
Weather Resistant
Industry Standard(s)
UL File No. E2186, Certified to CSA 22.2, No. 42 File 285, Fed. Spec. W-C-596, NEMA® WD-6 Compliant
Number Of Wires
3-Wire
Performance
Electrical - Current Interrupting - Certified for current interrupting at full rated current Electrical - Dielectric Voltage - Withstands 2,000V minimum Environmental - Flammability - UL 94 V-2 Environmental - Operating Temperatures - Maximum continuous 75°C, minimum -40°C (w/o impact) Mechanical - Product Identification - Ratings are a permanent part of the device Mechanical - Terminal Accommodation - #14-#10 AWG copper stranded or solid conductor only Mechanical - Terminal Identification - Terminals identified in accordance with UL 498 and CSA

Description

Hubbell Wiring Device Kellems, Straight Blade Devices, Receptacles,Weather Resistant Duplex, Commercial/Industrial Grade, 15A 125V, 2-Pole3-Wire Grounding, 5-15R, Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products