Straight Blade Receptacle, 5-15R, 15 A, 125V AC, 2 Pole, 3 Wire, Grounded

  • Mfr # RR374

  • Zoro # G100701705


product price: $11.95
/ea

Key Features

Receptacle Type
Single
NEMA Receptacle Configuration
5-15R
Current Rating
15 A
Voltage Rating
125V AC
Phase
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RR374
Zoro #
G100701705
UPC #
883778304224
Country of Origin
China

Dimensions

Wire Size
#16 AWG to #14 AWG
Display Size
Standard Sized Product

Details

Item
Straight Blade Receptacle
Receptacle Type
Single
NEMA Receptacle Configuration
5-15R
Current Rating
15 A
Voltage Rating
125V AC
Phase
Single
Number of Poles
2
Number of Wires
3
Wire Connection Type
Wire Leads
Grounding
Grounded
Housing Color
Black
Standards
cURus Listed
Flange Type
Non-Flanged
Material
Thermoplastic
Series
Lampholder Accessories
Application
Single Receptacle
Nema Rating
5-15R
Number Of Wires
3-Wire Grounding
Wattage
1875
Performance
Mechanical - Terminal Accommodation - #14 AWG 6 inch AWM/TEW FT1 105°C 600V on black and white leads, #14 AWG 6 inch AWM/TEW FT1 600V on green lead
Environmental Conditions
Indoor Dry Unless Protected By Additional Means
Material - Mounting Hardware
Snap-In

Description

Hubbell Wiring Device Kellems, TradeSelect, Straight Blade, SingleReceptacle, Snap-In, 15A 125V, 2-Pole 3-Wire, 5-15, Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.