Straight Blade Receptacle, 5-15R, 15 A, 125V AC, 2 Pole, 3 Wire, Grounded

  • Mfr # SNAP8210GY

  • Zoro # G100489955


product price:  $18.23
/ea

Key Features

Receptacle Type
Single
NEMA Receptacle Configuration
5-15R
Current Rating
15 A
Voltage Rating
125V AC
Phase
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SNAP8210GY
Zoro #
G100489955
UPC #
783585557205
Country of Origin
United States

Dimensions

Height
1.1 in
Width
1.625 in
Display Size
Standard Sized Product
Dimensions
3.28 in x 1.625 in x 1.1 in
Wire Size
#12 AWG
Length
3.28 in

Details

Item
Straight Blade Receptacle
Receptacle Type
Single
NEMA Receptacle Configuration
5-15R
Current Rating
15 A
Voltage Rating
125V AC
Phase
Single
Number of Poles
2
Number of Wires
3
Wire Connection Type
Snap In Module
Grounding
Grounded
Housing Color
Gray
Standards
C22.2, Certified to CSA, Fed. Spec. W-C-596, NEMA WD-6 Compliant, No. 42 File 285, UL Listed to UL 498 File No. E2186
Flange Type
Non-Flanged
Type
Standard Duplex
Number Of Wires
3-Wire
Environmental Rating
Indoor Dry Unless Protected By Additional Means
Operating Temperature
Maximum continuous 75°C and minimum -40°C without Impact
Brand
Hubbell Wiring Device-Kellems
Wattage
1875 W
Connectivity
Connectorized
Material
Nylon
Number Of Conductors
3-Wire Grounding
Style
Smooth Face
Series
Hospital Grade
Amperage
15 A
Dielectric Strength
Withstands 2,000V minimum
Nema Rating
5-15R
Application
Hospital Grade
Maximum Horsepower
0.5
Carton Quantity
10
Horsepower - Maximum
0.5
Environmental Conditions
Indoor Dry Unless Protected By Additional Means
Performance
Electrical: Current Interrupting- Certified for current interrupting at full rated current Electrical: Dielectric Voltage- Withstands 2,000V minimum Mechanical: Product Identification Ratings are a permanent part of the device Environmental: Flammability- UL 94V-2 Environmental: Operating Temperature- Maximum continuous 75°C minimum -40°C (w/o impact)
Industry Standard(s)
Certified to CSA, C22.2, No. 42 File 285 Fed. Spec. W-C-596 NEMA® WD-6 Compliant UL Listed to UL498 File No. E2186
OEM Brand Name
Hubbell Wiring Device-Kellems

Description

Hubbell Wiring Device Kellems, Straight Blade Devices, Receptacle,Single, Hospital Grade, SNAPConnect, 15A 125V, 2-Pole 3-Wire Grounding,5-15R, Gray

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products