Straight Blade Receptacle, 5-20R, 20 A, 125V AC, 2 Pole, 3 Wire, Flush Mount, Grounded

  • Mfr # SNAP2162BKA

  • Zoro # G000489994


product price:  $12.02
/ea

Key Features

Receptacle Type
Duplex
NEMA Receptacle Configuration
5-20R
Current Rating
20 A
Voltage Rating
125V AC
Phase
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SNAP2162BKA
Zoro #
G000489994
UPC #
783585248073
Country of Origin
China

Dimensions

Height
1.1 in
Width
1.64 in
Wire Size
#12 AWG
Display Size
Standard Sized Product
Dimensions
3.28 in x 1.64 in x 1.1 in
Length
3.28 in

Details

Item
Straight Blade Receptacle
Receptacle Type
Duplex
NEMA Receptacle Configuration
5-20R
Current Rating
20 A
Voltage Rating
125V AC
Phase
Single
Number of Poles
2
Number of Wires
3
Wire Connection Type
Snap In Module
Grounding
Grounded
Housing Color
Black
Mount Type
Flush
Standards
C22.2, Certified to CSA, Fed. Spec. W-C-596, NEMA® WD-6 Compliant, No. 42 File 285, UL Listed to UL 498 File No. E2186
Flange Type
Non-Flanged
Color
Black
Type
Standard Duplex
Number Of Wires
3-Wire
Series
Extra Heavy Duty
Style
Style Line Decorator
Application
Extra Heavy Duty Specification Grade
Connectivity
Connectorized
Material
Nylon
Brand
Hubbell Wiring Device-Kellems
Carton Quantity
10
Maximum Horsepower
1
Dielectric Strength
Withstands 2,000V minimum
Nema Rating
5-20R
Amperage
20 A
Number Of Conductors
3-Wire Grounding
Face
Nylon
Mounting Screws
Zinc plated steel
Device Color
Black
Mounting Strap
Galvanized steel
Dielectric Voltage
Withstands 2,000V minimum
Base
PBT
Contacts
Brass
Auto Self-grounding Staple
Stainless steel
Operating Temperature
Maximum continuous 75°C; minimum -40°C (without impact)
Current Interrupting
Receptacle certified for current interrupting at full rated current
Flammability
UL 94V-2
Performance
Electrical: Current Interrupting- Certified for current interrupting at full rated current Electrical: Dielectric Voltage- Withstands 2,000V minimum Mechanical: Product Identification Ratings are a permanent part of the device Environmental: Flammability- UL 94V-2 Environmental: Operating Temperature- Maximum continuous 75°C minimum -40°C (w/o impact)
Industry Standard(s)
Certified to CSA, C22.2, No. 42 File 285 Fed. Spec. W-C-596 NEMA® WD-6 Compliant UL Listed to UL498 File No. E2186
Horsepower - Maximum
1
OEM Brand Name
Hubbell Wiring Device-Kellems
Wattage
2500 W
Environmental Conditions
Indoor Dry Unless Protected By Additional Means
Material - Mounting Hardware
Screw Mounting

Description

Hubbell Wiring Device Kellems, Straight Blade Devices, Receptacles,Decorator Duplex, SNAPConnect 2, 20A 125V, 2-Pole 3-Wire Grounding, 5-20R, Black, USA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products