Straight Blade Receptacle, 5-20R, 20 A, 125V AC, 2 Pole, 3 Wire, Flush Mount, Grounded

  • Mfr # SNAP2162WA

  • Zoro # G500490049


product price:  $12.02
/ea

Key Features

Receptacle Type
Duplex
NEMA Receptacle Configuration
5-20R
Current Rating
20 A
Voltage Rating
125V AC
Phase
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SNAP2162WA
Zoro #
G500490049
UPC #
783585248028
Country of Origin
China

Dimensions

Height
1.1 in
Width
1.64 in
Wire Size
#12 AWG
Display Size
Standard Sized Product
Dimensions
3.28 in x 1.64 in x 1.1 in
Length
3.28 in

Details

Item
Straight Blade Receptacle
Receptacle Type
Duplex
NEMA Receptacle Configuration
5-20R
Current Rating
20 A
Voltage Rating
125V AC
Phase
Single
Number of Poles
2
Number of Wires
3
Wire Connection Type
Snap In Module
Grounding
Grounded
Housing Color
White
Mount Type
Flush
Standards
C22.2, Certified to CSA, Fed. Spec. W-C-596, NEMA® WD-6 Compliant, No. 42 File 285, UL Listed to UL 498 File No. E2186
Flange Type
Non-Flanged
Color
White
Type
Standard Duplex
Dielectric Strength
Withstands 2,000V minimum
Style
Style Line Decorator
Connectivity
Connectorized
Material
Nylon
Application
Extra Heavy Duty Specification Grade
Series
Extra Heavy Duty
Carton Quantity
10
Brand
Hubbell Wiring Device-Kellems
Number Of Wires
3-Wire
Maximum Horsepower
1
Amperage
20 A
Nema Rating
5-20R
Number Of Conductors
3-Wire Grounding
Auto Self-grounding Staple
Stainless steel
Dielectric Voltage
Withstands 2,000V minimum
Flammability
UL 94V-2
Device Color
White
Current Interrupting
Receptacle certified for current interrupting at full rated current
Face
Nylon
Operating Temperature
Maximum continuous 75°C; minimum -40°C (without impact)
Mounting Screws
Zinc plated steel
Contacts
Brass
Mounting Strap
Galvanized steel
Base
PBT
Wattage
2500 W
Performance
Electrical: Current Interrupting- Certified for current interrupting at full rated current Electrical: Dielectric Voltage- Withstands 2,000V minimum Mechanical: Product Identification Ratings are a permanent part of the device Environmental: Flammability- UL 94V-2 Environmental: Operating Temperature- Maximum continuous 75°C minimum -40°C (w/o impact)
Material - Mounting Hardware
Screw Mounting
Horsepower - Maximum
1
Environmental Conditions
Indoor Dry Unless Protected By Additional Means
OEM Brand Name
Hubbell Wiring Device-Kellems
Industry Standard(s)
Certified to CSA, C22.2, No. 42 File 285 Fed. Spec. W-C-596 NEMA® WD-6 Compliant UL Listed to UL498 File No. E2186

Description

Hubbell Wiring Device Kellems, Straight Blade Devices, Receptacles,Decorator Duplex, SNAPConnect 2, 20A 125V, 2-Pole 3-Wire Grounding, 5-20R, White, USA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.