Straight Blade Receptacle, 5-20R, 20 A, 125V AC, 2 Pole, 3 Wire, Flush Mount, Grounded

  • Mfr # SNAP8300TRA

  • Zoro # G4440269


product price: $30.35
/ea

Key Features

Receptacle Type
Duplex
NEMA Receptacle Configuration
5-20R
Current Rating
20 A
Voltage Rating
125V AC
Phase
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SNAP8300TRA
Zoro #
G4440269
UPC #
783585553641
Country of Origin
Mexico

Dimensions

Height
1.1 in
Width
1.64 in
Face Plate Width
1.6 in
Maximum Wire Size
12 AWG
Mount Hole Center-to-Center Height
3.3 in
Overall Depth
1.1 in
Face Plate Height
2.6 in
Length
3.28 in
Display Size
Standard Sized Product
Wire Size
#12 AWG
Dimensions
3.28 in x 1.64 in x 1.1 in

Details

Item
Straight Blade Receptacle
Receptacle Type
Duplex
NEMA Receptacle Configuration
5-20R
Current Rating
20 A
Voltage Rating
125V AC
Phase
Single
Number of Poles
2
Number of Wires
3
Wire Connection Type
Snap In Module
Wiring Method
Back
Grounding
Grounded
Housing Color
Brown
Mount Type
Flush
IP Rating
IP20
Standards
C22.2 No. 42 File 285, CSA Certified, Federal Specification W-C-596, NEMA WD-6, UL 498 File E2186
Resistance Properties
Tamper Resistant
Flange Type
Non-Flanged
Weather Resistant
No
Corrosion Resistant
No
Voltage
125VAC
NEMA Receptacle Configuration - Plugs and Receptacles
5-20R
HP
1 hp
Weather Resistant - Plugs and Receptacles
No
NEMA Configuration
5-20
Application Environment
Commercial
Power Indicator
No
Sub-Category
Duplex Receptacles
Number of Gangs
1
Surge Suppression
No
Material
Nylon
Outlet Type - Plugs and Receptacles
Standard Duplex
Tamper Resistant
Yes
NEMA Rating
1
Wiring Method - Plugs and Receptacles
Modular
Mounting Type
Flush
Mounting Type - Plugs and Receptacles
Flush
Outlet Type
Duplex
Surge Protection
No
Maximum Operating Temperature
167 Degrees F
NEMA Enclosure Rating
1
Polarized
Yes
Minimum Operating Temperature
-40 Degrees F
Market
Commercial
GFCI
No
Shrouded
No
Contact Material
Brass
Includes
Wall Plate or Weatherproof Cover
UL 94 Flammability Rating
V-2
Horsepower Rating
1 hp
Cover Type
No Cover
Grade
Hospital Grade Fed. Spec.
For Location
Indoor
Housing Material
Nylon
AFCI
No
Connection Orientation
Straight
Series
Hospital Grade
Dielectric Strength
Withstands 2,000V minimum
Operating Temperature
Maximum continuous 75°C and minimum -40°C without Impact
Style
Smooth Face
Environmental Conditions
Indoor Dry Unless Protected By Additional Means
Horsepower - Maximum
1
Application
Hospital Grade
Wattage
2500 W
Number Of Conductors
3-Wire Grounding
OEM Brand Name
Hubbell Wiring Device-Kellems
Industry Standard(s)
CSA Certified, C22.2, No. 42 File 285 Fed. Spec. W-C-596 NEMA® WD-6 Compliant UL Listed to UL498 File No. E2186
Performance
Electrical: Current Interrupting- Certified for current interrupting at full rated current Electrical: Dielectric Voltage- Withstands 2,000V minimum Mechanical: Product Identification Ratings are a permanent part of the device Environmental: Flammability- UL 94V-2 Environmental: Operating Temperature- Maximum continuous 75°C minimum -40°C (w/o impact)

Description

SNAPConnect® Devices offer superior installation efficiency for new construction and renovations, while delivering safe, reliable connections. Instead of conventional wiring methods, SNAPConnect’s modular connector is installed during rough-in in lieu of pigtails. Once the walls are up, the protective covering is removed, and the terminal is simply snapped into the SNAPConnect device for a consistent connection every time. Once installed, SNAPConnect’s modular design enables simple device change-out by maintenance personnel.
• Audible SNAP, indicates solid connection
• Reduces installation time
• Tamper-Resistant
• Assembled in USA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products