Zoro Homepage

Wall Swtch, 1-Pole, 120/277V, 20A, Wht, Toggl

  • Mfr # HBL1385W

  • Zoro # G3500716


product price: $97.99
/ea
Free Shipping & Returns

Key Features

Switch Type
Single Pole/Double Throw
Switch Style
Toggle
Amps AC
20 A
Color
White
Voltage AC
120 to 277
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HBL1385W
Zoro #
G3500716
UPC #
783585432632
Country of Origin
China

Dimensions

Overall Height
1.9 in
Minimum Wire Size
14 AWG
Maximum Wire Size
10 AWG
Overall Width
1.3 in
Length
4.06 in
Height
1.89 in
Width
1.31 in
Wire Size
#14 AWG to #10 AWG
Dimensions
4.06 in x 1.31 in x 1.89 in

Details

Item
Wall Switch
Switch Type
Single Pole/Double Throw
Switch Style
Toggle
Amps AC
20 A
Color
White
Voltage AC
120 to 277
Locking
No
Switch Function
Maintained
Wiring Method
Back, Side
Application Environment
Industrial
Standards
UL Listed
Rated HP
1
Antimicrobial
No
Voltage
120/277V AC
Horsepower Rating
1 hp
Features
Large Brass Binding Head Screws with Deep Slots, Strip Gauge for Accurate Wiring
Number of Switches
1
Current Rating
20 A
Switch Material
Nylon
Maximum Operating Temperature
75 Degrees C
Market
Industrial
Wire Connection Type
Screw Terminals
Resistance Properties
Shatter and Crack Resistant, Impact Resistant
Minimum Operating Temperature
-40 Degrees F
Voltage Rating
120/277V AC
Type
Toggle
Style
Single Pole Double Throw
Operating Temperature
Max. continuous: 75°C; Min. continuous: -40°C without impact
Product Type
Toggle-switches
Operating Temperatures
Max Continuous- 75 Degrees C, Minimum- -40 Without Impact
Toggle Color
White
Max. Working Voltage
277V AC
Temperature Rise
30°C maximum at rated current
Switch Handle Positions
3
Nylon Wall Plate
NP1W
Dielectric Voltage
Withstands 1500V AC minimum for 1 minute
Listing and Certifications
UL Listed and CSA Certified
Switch Grade
Industrial
Overload
Minimum 4.8 times rated current for 100 cycles
Amperage
20A
Wiring Style
Back and Side Wired
Terminal Accommodations
#14 AWG min. - #10 AWG max. Solid and stranded copper wire only
Flammability
UL 94V-2
Max. Continuous Current
20A
Number Of Poles
Single Pole
Industry Standard(s)
UL Listed
Temperature Rise - Max.
30°C maximum at rated current
Dielectric Strength
Withstands 1500V AC minimum for 1 minute
Connectivity
Back and Side Wired
Series
Extra Heavy Duty
Voltage Rating Description
120-277 VAC
Current / Amperage Rating
20 A
Action
SPDT
Application
Back and Side Wired
Amperage Rating
20 A
Performance
Electrical - Dielectric Voltage - Withstands 1500V AC minimum for 1 minute Electrical - Max. Continuous Current - 20A Electrical - Max. Working Voltage - 277V AC Electrical - Overload - Minimum 4.8 times rated current for 100 cycles Electrical - Temperature Rise - 30°C maximum at rated current Environmental - Flammability - UL 94V-2 Environmental - Operating Temperature - Max. continuous: 75°C, Min. continuous: -40°C without impact Mechanical - Terminal Accommodations - #14 AWG min. - #10 AWG max. Solid and stranded copper wire only

Description

Wall Switch, Color White, Current Rating 20 A, Switch Function Maintained, Switch Type Single Pole/Double Throw, Voltage Rating 120/277V AC, Wiring Method Back, Side, Horsepower Rating 1 hp, Locking Style Not Applicable, Maximum Wire Size 10 AWG, Minimum Wire Size 14 AWG, Number of Switches 1, Resistance Properties Shatter and Crack Resistant, Impact Resistant, Standards UL Listed, Switch Style Toggle, Wire Connection Type Screw Terminals

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.