Shop HUBBELL WIRING DEVICE-KELLEMS
See all product information
Create Account
Wallplates and Boxes, Metallic Plates, 4- Gang, 3) Toggle 1) GFCI Openings, Standard Size, Stainless Steel
- Mfr # SS326
- Zoro # G300490706
product price:Â
$
59.99
/ea
Key Features
Material
Stainless Steel, Type 302/304
Size
Standard
Type
Combination
Thickness
0.035
Application
Protection against contact of live terminals and wiring. Provides finished look to installation.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SS326
- Zoro #
- G300490706
- UPC #
- 883778200953
- Country of Origin
- United States
Dimensions
- Size
- Standard
- Thickness
- 0.035
- Display Size
- Standard Sized
Details
- Material
- Stainless Steel, Type 302/304
- Type
- Combination
- Application
- Protection against contact of live terminals and wiring. Provides finished look to installation.
- Style
- 3-Toggle, 1-Decorator
- Item Type
- Screw Mount
- Number of Gang(s)
- 4-Gang
- Material - Mounting Hardware
- Screw Mounting
- Construction
- Stamped
- Orientation
- Vertical Mount
- Industry Standard(s)
- UL Listed
- Cutout
- 3) Toggle, 1) Decorator
Description
Hubbell Wiring Device Kellems, Wallplates and Boxes, Metallic Plates, 4-Gang, 3) Toggle 1) GFCI Openings, Standard Size, Stainless Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.