Watertight Flanged Locking Inlet, 20 A, 120/208V AC, Single Phase, 4 Pole, Screw Terminals, Gray

  • Mfr # HBL2415SW

  • Zoro # G500701923


product price:  $86.57
/ea
Free Shipping & Returns

Key Features

Current Rating
20 A
Voltage Rating
120/208V AC
Phase
Single
Number of Poles
4
Number of Wires
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HBL2415SW
Zoro #
G500701923
UPC #
783585231327
Country of Origin
United States

Dimensions

Cord Size
16 to 8 AWG
Dimensions
3.75 in x 3.75 in x 2.44 in
Height
2.44 in
Width
3.75 in
Wire Size
#16 AWG to #8 AWG
Length
3.75 in

Details

Item
Watertight Locking Plug
Current Rating
20 A
Voltage Rating
120/208V AC
Phase
Single
Number of Poles
4
Number of Wires
5
Wire Connection Type
Screw Terminals
Shrouded
Yes
Grounding
Grounded
Housing Color
Gray
Cover Type
Closure Cap
IP Rating
IP66
NEMA Enclosure Rating
12, 4, 4X
Standards
4X And Type 12, CSA Certified To Type 4, UL Listed
Resistance Properties
Moisture Resistant, Watertight
Flange Type
Flanged
Material
Thermoplastic
Retainer Material
Clear Polycarbonate
Dielectric Strength
2000V
Contact Material
Brass
Weight
0.65 lb
Screw Material
Stainless Steel
Housing Material
Gray Valox
Flammability
UL 94 V0
Application
Extra Heavy Duty Industrial
Insulation
Insulated Body
Temperature Rating
Maximum Continuous: 75° C; Minimum Continuous: -40° C w/o impact, -25° with impact.
Amperage Rating
20 A
Performance
Electrical - Current Interrupting - Certified for current interrupting at full rated current Electrical - Dielectric Voltage - Withstands 2,000V minimum Environmental - Flammability - V0 per UL94 or CSA 22.2 No.0.17 Environmental - Moisture Resistance - Type 4, 4X, 12, IP66 suitability Environmental - Operating Temperatures - Maximum Continuous 75°C Minimum -40°C (w/o impact) Mechanical - Terminal Accommodation - #16 AWG - #8 AWG solid or stranded copper wire only Mechanical - Terminal Identification - Terminals identified in accordance with UL 498
OEM Brand Name
Hubbell Wiring Device-Kellems
Material - Mounting Hardware
Screw Mounting
NEMA Receptacle Configuration
L14-20P

Description

Hubbell Wiring Device Kellems, Locking Devices, TwistLock, WatertightSafety Shroud, Flanged Inlet, 20A 125/250V, 3-Pole 4-Wire Grounding,L14-20P, Screw Terminal, Gray

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products