Watertight Pin & Sleeve Connector, 32 A, 125V AC, Single Phase, 2 Pole, IEC Grounding, Yellow

  • Mfr # HBLS332C4W

  • Zoro # G2481431


product price:  $502.20
/ea
Free Shipping & Returns

Key Features

Phase
Single
Number of Poles
2
Number of Wires
3
IP Rating
IP68, IP69K
NEMA Enclosure Rating
4X
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HBLS332C4W
Zoro #
G2481431
UPC #
00783585550695
Country of Origin
United States

Dimensions

For Maximum Cable Diameter
1.25 in
For Minimum Cable Diameter
0.50 in
Overall Length
9.9 in
Minimum Wire Size
12 AWG
Outside Diameter
4.5 in
Maximum Wire Size
8 AWG

Details

Item
Watertight Pin & Sleeve Connector
Current Rating
32 A
Voltage Rating
125V AC
Phase
Single
Number of Poles
2
Number of Wires
3
IP Rating
IP68, IP69K
NEMA Enclosure Rating
4X
Wire Connection Type
Screw Terminals
Connection Orientation
Straight
Switch Rated
Yes
Grounding Style
IEC
Housing Color
Yellow
Cap Type
Spring-Loaded Cap
Standards
CSA Certified LR280C, UL Classified to IEC 60309-1 IEC 60309-2, UL E146033
Resistance Properties
Corrosion Resistant, Impact Resistant, Moisture Resistant, Watertight
Body Material - Pin and Sleeve
Valox 357
Power Indication
No
Body Material
Valox 357
HP
2 hp
Features
Spring-Loaded Disconnect Button
Reverse Service
No
Power Indicating Light
Yes
Market
Industrial
Horsepower Rating
2 hp
Housing Material
PBT
Contact Material
Beryllium Copper
For Environment
Wet
Housing Material Grade
Valox 357
Maximum Operating Temperature
75 Degrees C
Minimum Operating Temperature
-40 Degrees F
Shrouded
Yes
Compatible with Series
Advantage Switch-Rated
Series
Advantage Switch-Rated
Style
IP69k NEMA 4X

Description

The HUBBELL Pin and Sleeve Connector, 32A, is a switch-rated device intended for use in industrial electrical applications requiring a disconnecting means. It features a compact design compatible with IEC 60309-2 pin and sleeve devices and includes constructed with materials rated for use in wet locations. The connector is rated for operation at 32 amps, 125V AC single-phase, and up to 2 hp; compatible with motor and branch circuit installations within these parameters.


Key Features of the HUBBELL Pin & Sleeve Connector:

  • Current/Voltage Rating: Rated for 32 A at 125V AC single-phase operation

  • Switch-Rated: Listed as a disconnecting means per applicable standards

  • Housing Material: Valox 357 (PBT) housing

  • Contact Material: Beryllium copper contacts

  • NEMA/IP Ratings: NEMA Type 4X enclosure; IP68/IP69K rated watertight protection

  • Operating Temperature Range: -40°C to +75°C

  • Cable Accommodation: Accepts wire sizes from 12 AWG to 8 AWG; cable diameter range from 0.5 in to 1.25 in

  • Power Indicating Light: Power indicating LEDs included

  • Connection Orientation/Type: Straight connection using screw terminals; spring-loaded cap included

  • Grounding Style: IEC grounded configuration

  • Standards Compliance: CSA Certified LR280C, UL Classified to IEC standards (60309-1/-2), UL E146033 listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products