Shop HUBBELL WIRING
Create Account
Heavy Duty 3-Pole 4-Wire 60A 3 Phase 250V AC Straight Blade 15-60P Male Plug
- Mfr # HBL8461C
- Zoro # G823561365
product price:Â
$
175.99
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
- HBL8461C
- Zoro #
- G823561365
- UPC #
- 783585015194
- Country of Origin
- Unknown
Description
The Hubbell 15-60P 60 A industrial plug delivers rugged, heavy-duty performance for demanding 3-phase, 250 V power connections in commercial and industrial environments. Built with a super-tough nylon housing and molded-in ratings, it ensures secure grips and long-lasting reliability on the job. Designed for dependable service with 4-wire grounding and industry-certified safety standards, it’s an ideal choice for high-amp power distribution applications.