Hubbell Twist-Lock Plug, 20A 250V, 2-Pole 3-Wire Industrial Grade
- Mfr # L620P
- Zoro # G323561391
product price:Â
$
31.85
/ea
Key Features
Material
Nylon
Length
4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- L620P
- Zoro #
- G323561391
- UPC #
- 783585835808
- Country of Origin
- Unknown
- Material
- Nylon
- Item
- Locking Plugs
Dimensions
- Length
- 4 in
Description
The Hubbell L620P locking plug delivers reliable, secure power connections for demanding industrial and commercial environments. Built with a rugged nylon housing and precision-engineered locking blades, it resists impact, heat, and wear while preventing accidental disconnects. Designed for long-term performance, this plug ensures safe, consistent power where durability matters most.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.