Shop HUBBELL WIRING
See all product information
Create Account
30A 3 Phase 250V AC Twist-Lock Plug, 3P 4W, NEMA L15-30P, Yellow
- Mfr # HBL28W75
- Zoro # G823560788
product price:Â
$
111.99
/ea
Free Shipping & Returns
Key Features
Housing Color
Yellow
Length
2.77 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HBL28W75
- Zoro #
- G823560788
- UPC #
- 783585131719
- Country of Origin
- Unknown
- Item
- Locking Plugs
- Housing Color
- Yellow
Dimensions
- Length
- 2.77 in
Description
Watertight Devices, Twist-Lock Plug, 30A, 3 Phase 250V AC, 3 Pole, 4 Wire, Thermoplastic elastomer, NEMA L15-30P, Yellow
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.