Shop HUBBELL WIRING
See all product information
Create Account
20A 125V L5-20 Locking Plug, 2P 3W Industrial Male Connector
- Mfr # L520P
- Zoro # G523560651
product price:Â
$
32.55
/ea
Key Features
Material
Nylon
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- L520P
- Zoro #
- G523560651
- UPC #
- 783585835778
- Country of Origin
- Unknown
Details
- Material
- Nylon
- Item
- Locking Connectors
Description
The Twist-Lock L5-20P Connector delivers rugged 20 A, 125 V industrial-grade performance ideal for demanding power connections and equipment use. Its durable twist-lock design ensures a secure, vibration-resistant connection that stays locked in even under heavy use. Built with impact-resistant materials and reliable contacts, this connector provides safe, long-lasting service in commercial and industrial settings.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.