Shop HUBBELL WIRING
See all product information
Create Account
Hubbell-Pro 20A 125V 2-Pole 3-Wire Grounding Duplex Receptacle 5-20R Red
- Mfr # 8300RED
- Zoro # G823560320
product price:Â
$
11.49
/ea
Key Features
Material
Nylon
Depth
1.15 in
Width
1 1/27 in
Housing Color
Red
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8300RED
- Zoro #
- G823560320
- UPC #
- 783585197401
- Country of Origin
- Unknown
- Material
- Nylon
- Item
- Straight Blade Receptacles
- Housing Color
- Red
Dimensions
- Depth
- 1.15 in
- Width
- 1 1/27 in
Description
Straight Blade Devices, Duplex Receptacle, Hospital Grade, Hubbell-Pro, 20A 125V, 2-Pole 3-Wire Grounding, 5-20R, Red.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.