Shop HUBBELL WIRING
See all product information
Create Account
Industrial 2-Pole 3-Wire 30A 250V 6-30R Receptacle, Black, Single Pack
- Mfr # HBL9330
- Zoro # G223561040
product price:Â
$
121.99
/ea
Free Shipping & Returns
Key Features
Depth
2.23 in
Standards
CSA, NEMA WD-6 Compliant, UL Listed, WR Rating
Width
2 1/4 in
Material
Thermoplastic/Composite
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HBL9330
- Zoro #
- G223561040
- UPC #
- 783585015231
- Country of Origin
- Unknown
Dimensions
- Depth
- 2.23 in
- Width
- 2 1/4 in
Details
- Standards
- CSA, NEMA WD-6 Compliant, UL Listed, WR Rating
- Material
- Thermoplastic/Composite
- Item
- Straight Blade Receptacles
Description
The Hubbell HBL9330 Industrial Grade Receptacle delivers dependable 30A, 250V performance with a rugged design built for demanding environments. Its one-piece power and ground contacts, along with sequenced contact engagement, ensure reliable connectivity and enhanced protection during use. With molded-in ratings and certifications for quick identification, this 6-30R receptacle provides long-lasting durability you can trust in commercial and industrial applications.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.