Industrial 2-Pole 3-Wire 50A 250V 6-50R Receptacle, Black, Single Pack
- Mfr # HBL9367
- Zoro # G623561046
product price:Â
$
137.99
/ea
Free Shipping & Returns
Key Features
Material
Thermoplastic/Composite
Width
2 1/4 in
Standards
UL,CSA, Fed Spec, WR Rating
Depth
2.23 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HBL9367
- Zoro #
- G623561046
- UPC #
- 783585015279
- Country of Origin
- Unknown
Dimensions
- Width
- 2 1/4 in
- Depth
- 2.23 in
Details
- Material
- Thermoplastic/Composite
- Standards
- UL,CSA, Fed Spec, WR Rating
- Item
- Straight Blade Receptacles
Description
Designed for plug-in EV charging applications, Hubbell’s 14-50R receptacle is a premium and dependable solution to exceed the requirements of electric vehicle owners. This receptacle ensures a safe and efficient charging experience, providing peace of mind to EV users.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.