Zoro Homepage

Austen 12 Light Chandelier 40 In. Aged Brass

  • Mfr # 4240-AGB

  • Zoro # G715452818


product price: $3,048.00
/ea
Free Shipping & Returns

Key Features

Fixture Wattage
40W
Finish
Aged Brass
Voltage
120V
Width
40 in
Color
Aged Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4240-AGB
Zoro #
G715452818
UPC #
806134004361
Country of Origin
China

Dimensions

Width
40 in
Height
18 in
Length
40 in

Details

Item
Chandelier
Fixture Wattage
40W
Finish
Aged Brass
Voltage
120V
Color
Aged Brass
Material
Brass
Includes
Fixture, Hardware
Bulb Included
N
Designer
Hudson Valley Lighting
Product Care
Clean with soft, damp cloth
Battery Included
No
Tier
1
Socket Count
12
Slope Ceiling Compatable
No
Bulb Shape
E12 Candelabra Base

Description

Due to the one-of-a-kind nature of the medium, exact colors and patterns may vary slightly from the image shown.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.