Zoro Homepage

Darcia 5 Light Chandelier 18 In. Aged Brass

  • Mfr # 8305-AGB

  • Zoro # G715449511


product price: $2,222.00
/ea
Free Shipping & Returns

Key Features

Fixture Wattage
8W
Finish
Aged Brass
Includes
Fixture, Hardware
Length
18 in
Bulb Included
N
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8305-AGB
Zoro #
G715449511
UPC #
806134917579
Country of Origin
China

Dimensions

Length
18 in
Height
20.25 in
Width
18 in

Details

Item
Chandelier
Fixture Wattage
8W
Finish
Aged Brass
Includes
Fixture, Hardware
Bulb Included
N
Color
Aged Brass
Voltage
120V
Material
Steel And Brass
Slope Ceiling Compatable
No
Designer
Hudson Valley Lighting
Product Care
Clean with soft, damp cloth
Bulb Shape
E12 Candelabra Base
Battery Included
No
Socket Count
5

Description

Smooth Blonchino Piastra glass teardrops are suspended in tiers from the waterfall-like Darcia. Reminiscent of shells or falling rain, the hand-blown glass pieces sparkle as they soften and diffuse the light. Available as a sconce, or as a chandelier in three sizes, Darcia makes a poetic and organic statement. *Due to the one-of-a-kind nature of the medium, exact colors and patterns may vary slightly from the image shown.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.