Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Eldridge 1 Light Pendant 14 In. Aged Brass

  • Mfr # 7314-AGB

  • Zoro # G315450337


product price: $1,053.00
/ea
Free Shipping & Returns

Key Features

Color
Aged Brass
Height
20.25 in
Length
14 in
Width
14 in
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7314-AGB
Zoro #
G315450337
UPC #
806134880521
Country of Origin
China

Dimensions

Height
20.25 in
Length
14 in
Width
14 in

Details

Color
Aged Brass
Voltage
120V
Item
Pendant
Finish
Aged Brass
Watts
100W
Material
Steel
Lamp Included
N
Includes
Fixture, Hardware
Socket Count
1
Product Care
Clean with soft, damp cloth
Features
Round
Slope Ceiling Compatable
No
Designer
Hudson Valley Lighting
Battery Included
No
Bulb Shape
E26 Medium Base

Description

Eldridge is a minimalist cage pendant with maximum style. Light pours through the glass shade and allows the lamp socket within to shine. Available in a conical and a dome shape with Aged Brass, Old Bronze or Polished Nickel finishes, these pendants suspend from gorgeously detailed hook and loop chains.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.