Falkirk 30 in. Semi Flush Vintage Gold Leaf

  • Mfr # 5422-VGL

  • Zoro # G216051480


product price: $2,445.00
/ea
Free Shipping & Returns

Key Features

Includes
Fixture, Hardware
Glass Color
Vintage Gold Leaf
Height
8.75 in
Watts
2W
Length
30 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5422-VGL
Zoro #
G216051480
UPC #
806134962937
Country of Origin
China

Dimensions

Width
30 in
Height
8.75 in
Length
30 in

Details

Includes
Fixture, Hardware
Number of Bulbs
22
Glass Color
Vintage Gold Leaf
Watts
2W
Item
Semi Flush
Fixture Series
Falkirk
Damp/Wet Rating
ETL Damp
Body Material
Iron
Lamp Type
G4 BI-PIN
Finish
Vintage Gold Leaf
Voltage
120 V
Product Care
Clean with soft, damp cloth
Cable/Wire/Cord
7 in
Bulb Shape
G4 Bi-Pin

Description

The sprawling stem-like arms and petite champagne piastre glass shades of Falkirk extend like delicate snowdrops in bloom. A Vintage Gold Leaf framework supports this whimsical close-to-ceiling fixture, adding a glamorous note. Available in two sizes, Falkirk creates a fresh, inviting statement overhead.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.