Zoro Homepage

Gideon 10 Light Chandelier 24.25 In. Polished Nickel

  • Mfr # 2610-PN

  • Zoro # G815448339


product price: $666.00
/ea
Free Shipping & Returns

Key Features

Fixture Wattage
40W
Finish
Polished Nickel
Length
24.25 in
Color
Polished Nickel
Width
24.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2610-PN
Zoro #
G815448339
UPC #
806134813161
Country of Origin
China

Dimensions

Length
24.25 in
Width
24.25 in
Height
24.75 in

Details

Item
Chandelier
Fixture Wattage
40W
Finish
Polished Nickel
Color
Polished Nickel
Includes
Fixture, Hardware
Voltage
120V
Material
Steel
Bulb Included
N
Battery Included
No
Slope Ceiling Compatable
No
Product Care
Clean with soft, damp cloth
Socket Count
10
Designer
Hudson Valley Lighting
Bulb Shape
E12 Candelabra Base

Description

Gideon's arms are round rods bent at obtuse angles, submerging into long tubes of metal the same diameter as the tubular bulbs which fit into them. In its chandelier form, a large crystal plate at its base, secured between arms and finial, adds just the right accent to Gideon's minimalism.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.