Zoro Homepage

Harlem 10 Light Chandelier 48.25 In. Old Bronze

  • Mfr # 6848-OB

  • Zoro # G715451323


product price: $1,531.00
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.

Key Features

Fixture Wattage
60W
Finish
Old Bronze
Bulb Included
N
Voltage
120V
Color
Old Bronze
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6848-OB
Zoro #
G715451323
UPC #
806134025281
Country of Origin
China

Dimensions

Length
48.25 in
Width
48.25 in
Height
29 in

Details

Item
Chandelier
Fixture Wattage
60W
Finish
Old Bronze
Bulb Included
N
Voltage
120V
Color
Old Bronze
Includes
Fixture, Hardware
Material
Steel
Battery Included
No
Bulb Shape
E12 Candelabra Base
Socket Count
10
Slope Ceiling Compatable
No
Designer
Hudson Valley Lighting
Product Care
Clean with soft, damp cloth

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.