Zoro Homepage

Hogan 2 Light Wall Sconce 4.5 In. Burnished Nickel

  • Mfr # 7552-BN

  • Zoro # G315451433


product price: $683.00
/ea
Free Shipping & Returns

Key Features

Height
24.5 in
Width
4.5 in
Fixture Voltage
120V
Finish
Burnished Nickel
Watts
75W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7552-BN
Zoro #
G315451433
UPC #
806134041007
Country of Origin
China

Dimensions

Height
24.5 in
Width
4.5 in
Length
4.5 in
Assembled Depth
4.75 in

Details

Fixture Voltage
120V
Finish
Burnished Nickel
Item
Wall Sconce
Watts
75W
Shade Color
Burnished Nickel
Body Material
Steel
Lamp Included
N
Includes
Fixture, Hardware
Number of Bulbs
2
Battery Included
No
Bulb Shape
E26 Medium Base
Slope Ceiling Compatable
No
Product Care
Clean with soft, damp cloth
Color
Burnished Nickel
Designer
Hudson Valley Lighting
Socket Count
2
Features
Clear

Description

Hogan marries a straightforward shape with soPhilippinesisticated details. The cast-metal center holder and square backplate are pitted, adding textural interest to the minimalist design. Abundant light pours through the clear glass shade making this sconce a clear choice for areas that could use some brightening up. Mount the two light sconce horizontally or vertically, depending on the space. Available in black nickel or aged brass.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.