Zoro Homepage

Mendon 6 Light Chandelier 58 In. Aged Brass

  • Mfr # 1936-AGB

  • Zoro # G215452264


product price: $2,560.00
/ea
Free Shipping & Returns

Key Features

Fixture Wattage
8W
Finish
AGED BRASS
Includes
Fixture, Hardware
Material
Steel
Bulb Included
N
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1936-AGB
Zoro #
G215452264
UPC #
806134935863
Country of Origin
China

Dimensions

Height
25.5 in
Length
58 in
Width
58 in

Details

Item
Chandelier
Fixture Wattage
8W
Finish
AGED BRASS
Includes
Fixture, Hardware
Material
Steel
Bulb Included
N
Color
AGED BRASS
Voltage
120V
Socket Count
6
Bulb Shape
E12 Candelabra Base
Battery Included
No
Slope Ceiling Compatable
No
Product Care
Clean with soft, damp cloth
Designer
Hudson Valley Lighting

Description

Taking an architectural approach to the mobile trend, Mendon features crisp, geometric details and distinctive gray glass. The overall composition is well-balanced, using asymmetry as a form of artistry. The thick glass shades are smoky and alluring, adding interest to the clean lines, while the Aged Brass finish strikes a warm note. Available as a 6-light chandelier or single-light sconce.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.