Zoro Homepage

Pebble 8 Light Chandelier 48 In. Aged Brass

  • Mfr # 3478-AGB

  • Zoro # G815451254


product price: $6,044.00
/ea
Free Shipping & Returns

Key Features

Fixture Wattage
60W
Finish
Aged Brass
Length
48 in
Material
Brass
Width
48 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3478-AGB
Zoro #
G815451254
UPC #
806134899011
Country of Origin
China

Dimensions

Length
48 in
Width
48 in
Height
15.75 in

Details

Item
Chandelier
Fixture Wattage
60W
Finish
Aged Brass
Material
Brass
Includes
Fixture, Hardware
Bulb Included
N
Color
Aged Brass
Voltage
120V
Slope Ceiling Compatable
No
Product Care
Clean with soft, damp cloth
Bulb Shape
E12 Candelabra Base
Designer
Hudson Valley Lighting
Battery Included
No
Socket Count
8

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.