Zoro Homepage

Richford 5 Light Chandelier 48 In. Aged Brass

  • Mfr # 5248-AGB

  • Zoro # G615449239


product price: $1,989.00
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.

Key Features

Fixture Wattage
39W
Finish
Aged Brass
Bulb Included
N
Includes
Fixture, Hardware
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5248-AGB
Zoro #
G615449239
UPC #
806134142704
Country of Origin
China

Dimensions

Height
26.25 in
Length
48 in
Width
48 in

Details

Item
Chandelier
Fixture Wattage
39W
Finish
Aged Brass
Bulb Included
N
Includes
Fixture, Hardware
Material
Steel
Color
Aged Brass
Voltage
120V
Designer
Hudson Valley Lighting
Bulb Shape
Integrated LED
Battery Included
No
Socket Count
5
Product Care
Clean with soft, damp cloth
Slope Ceiling Compatable
No

Description

Opal glass LED tube lights are centered within clear glass globes giving Richford a clean, modern silhouette that feels fresh. The lighting effect caused by this innovative glass technique is simply stunning. Available as a sconce, chandelier and linear with Aged Brass arms and details to work in a variety of spaces.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.