Zoro Homepage

Werner 8 Light Chandelier 46 In. Aged Brass/Black

  • Mfr # 3646-AGB/BK

  • Zoro # G215452110


product price: $3,405.00
/ea
Item requires special delivery charges. A $155.00 per item surcharge will be applied.

Key Features

Fixture Wattage
60W
Finish
Aged Brass/black
Height
14.5 in
Width
46 in
Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3646-AGB/BK
Zoro #
G215452110
UPC #
806134879938
Country of Origin
China

Dimensions

Height
14.5 in
Length
46 in
Width
46 in

Details

Item
Chandelier
Fixture Wattage
60W
Finish
Aged Brass/black
Material
Brass
Voltage
120V
Bulb Included
N
Includes
Fixture, Hardware
Color
Aged Brass/Black
Product Care
Clean with soft, damp cloth
Socket Count
8
Designer
Hudson Valley Lighting
Bulb Shape
E26 Medium Base
Slope Ceiling Compatable
No
Battery Included
No

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.