Shop TROY LIGHTING
See all product information
Create Account
Ferrando 25in wide 1 Light Pendant in Patina Brass
- Mfr # F6325-PBR
- Zoro # G516305764
product price:Â
$
1,160.00
/ea
Free Shipping & Returns
Key Features
Height
19.25 in
Housing Finish
Patina Brass
Voltage
120V
Number of Lights
1
Bulb Type
A21
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F6325-PBR
- Zoro #
- G516305764
- UPC #
- 197292148111
- Country of Origin
- Indonesia
- Housing Finish
- Patina Brass
- Voltage
- 120V
- Number of Lights
- 1
- Item
- Pendant
- Bulb Type
- A21
- Includes
- Fixture, Hardware
- Housing Material
- Natural Woven
- Damp/Wet Rating
- UL Damp
- Lamp Included
- No
- Lamp Base
- E26 Medium Base
- Watts
- 25W
- Switch Type
- ON/OFF Switch on cord
Dimensions
- Height
- 19.25 in
- Width
- 25 in
- Chain Length
- 72 in
Description
A textural statement piece, the Kenai table lamp features bold proportions and an intricate all-over string construction. Despite the overall petite scale of the silhouette, the wide base and shade create a grounded sense of weight. Dynamic and tactile, the dyed Abaca cord strings let light seep through the fixture, emitting a luminous glow to fill a space. Patina Brass-finished hardware hides within the earthy frame.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.