Zoro Homepage

Williamsburg 8 Light Chandelier 46 In. Aged Brass

  • Mfr # 1046-AGB

  • Zoro # G215447291


product price: $3,159.00
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Fixture Wattage
9W
Finish
Aged Brass
Width
46 in
Color
Aged Brass
Length
46 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1046-AGB
Zoro #
G215447291
UPC #
806134039165
Country of Origin
China

Dimensions

Width
46 in
Length
46 in
Height
13 in

Details

Item
Chandelier
Fixture Wattage
9W
Finish
Aged Brass
Color
Aged Brass
Includes
Fixture, Hardware
Voltage
120V
Bulb Included
N
Material
Steel
Product Care
Clean with soft, damp cloth
Socket Count
8
Battery Included
No
Designer
Hudson Valley Lighting
Bulb Shape
E26 Medium Base
Slope Ceiling Compatable
No

Description

With Williamsburg everything old is new again! Unique silhouettes, rattan-wrapped rods and aged brass metalwork give familiar designs a fresh, updated look. Light is captured within the enclosed shades and fills any space with a soft glow. With a sconce, linear and chandelier to choose from, there's a Williamsburg for every room in the home.
*Due to the one-of-a-kind nature of the medium, exact colors and patterns may vary slightly from the image shown.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.