Shop ZORO SELECT

SS, 90Elbow, 1/2"BSPTx1/2"BSPT

  • Mfr # ZUSA-PF-8431
  • Zoro # G700420990

product price: 
$
32.39
/ea

Key Features

Specific Fitting Shape
90 Degrees Elbow
Pipe Fitting Material
Stainless Steel
Color
Silver
Max. Steam Pressure
150 psi
Standards
ISO 7-1
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ZUSA-PF-8431
Zoro #
G700420990
UPC #
193005125561
Country of Origin
China
Specific Fitting Shape
90 Degrees Elbow
Pipe Fitting Material
Stainless Steel
Item
Metal Pipe Elbow
Color
Silver
Max. Steam Pressure
150 psi
Standards
ISO 7-1
Application
Air, Gases, Oils, Potable Water
Fitting Side B Pipe Threading
14
Includes Pre-Applied Thread Sealant
Yes
Maximum Operating Pressure
150 psi
Fitting Side B Type
Threaded
Fitting Side A Type
Threaded
Thread Sealant Type
PTFE
Fitting Side B Gender
Female
Low Lead Compliance Level
Compliant
Fitting Side A Gender
Male
Class
Class 150
Material Grade
316
Includes Seal
No
Fitting Side A Pipe Threading
14
Finish/Coating
None
Side A Thread Type
BSPT
Side B Thread Type
BSPT
Gravity Flow
Pressure
For Pipe Schedule
Schedule 40
Wire Color
Silver

Dimensions

Fitting Side A Nominal Pipe Size
1/2 in
Fitting Side B Nominal Pipe Size
1/2 in
Fitting Thread Size B
1/2"-14
Overall Length
1 1/2 in
Fitting Thread Size A
1/2"-14
Wire Rope Length
1 1/2 in
Length
1 1/2 in

Description

90 Degrees Elbow, Stainless Steel, None, 316, Class Class 150, For Pipe Schedule Schedule 40, 1/2 in, Male, Threaded, 14, 1/2 In.-14, 1/2 in, Female, Threaded, 14, 1/2 In.-14, 150 psi Maximum Operating Pressure

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.