Shop HUNTER

Ceiling Fan

  • Mfr # 53641
  • Zoro # G224970919

product price: 
$
421.99
/ea
Free Shipping & Returns

Key Features

Blade Diameter
44 in
Max. Mounting Height
10 ft
Voltage
120V
Min. Mounting Height
8 ft
Series
ZenTech
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
53641
Zoro #
G224970919
UPC #
049694536419
Country of Origin
China
Item
Ceiling Fan
Voltage
120V
Series
ZenTech
Switch Style
App, Digital Assistant, Handheld Remote
Hz
60 Hz
Environmental Applications
Home and Office
Standards
Energy Star Certified, ETL Listed, UL
Speed Controllable - Fans
Yes
Airflow
4,493.25 cfm
Number of Speeds
6
For Location
Bedroom, Living Room, Outdoor, Sunroom
Light Bulb Type
LED
Reversible
Yes
Mounting Orientation
Horizontal
Number of Blades
5
Environment Rating
Damp
Smart Connectivity
Wi-Fi Compatible
Mount Type
Downrod
Fan Watts
14 W
Includes
(2) AAA Batteries, (2) Trim Rings, 6 in Downrod, Handheld Remote, No Light Cap
Reversible Blades
No
Amps
.43
Phase
Single
Blade Decorative Finish
Fresh White
Light Kit
Yes
Blade Finish
Powder Coated
Housing Finish
Powder Coated
Fan Housing Color
White

Dimensions

Blade Diameter
44 in
Max. Mounting Height
10 ft
Min. Mounting Height
8 ft

Description

Ceiling Fan, 44 in Blade Diameter, 120V Voltage, 14 W Fan Watts, Phase Single, Max. Mounting Height 10 ft, Min. Mounting Height 8 ft, Number of Speeds 6, Blade Finish Powder Coated, Fan Housing Color White, Housing Finish Powder Coated, Fan Blade Color White, Number of Blades 5, Speed Controllable - Fans Yes, .43 Amps, 60 Hz Hz, Light Kit Yes, Reversible Yes, Mount Type Downrod, Fan Mounting Location Ceiling, Environmental Applications Home and Office

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.