Shop HUNTER
See all product information
Create Account
Ceiling Fan, Galvanized
- Mfr # X07-11P-IP-02
- Zoro # G423356972
product price:Â
$
6,202.99
/ea
Free Shipping & Returns
Key Features
Housing Finish
Galvanized
Mount Type
Downrod
Motor HP
1 hp
Light Kit
No
Sound Level
55 dBA
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- X07-11P-IP-02
- Zoro #
- G423356972
- UPC #
- -
- Country of Origin
- United States
- Housing Finish
- Galvanized
- Mount Type
- Downrod
- Motor HP
- 1 hp
- Light Kit
- No
- Sound Level
- 55 dBA
- Blade Decorative Finish
- Matte Black
- Fan Mounting Location
- Post
- Number of Blades
- 4
- Area Covered (Cooling) - Fans
- 1,225 sq ft
- Voltage
- 100/120V AC
- Amps
- 8.3 A
- Number of Speeds
- 6
- Phase
- Single
- Fan Housing Color
- Black
- Item
- Ceiling Fan
- RPM
- 138 RPM
- Blade Finish
- Powder Coated
- Reversible
- Yes
Dimensions
- Max. Mounting Height
- 10 ft
- Blade Diameter
- 7 ft
Description
Ceiling Fan, 7 ft Blade Diameter, 100/120V AC Voltage, Phase Single, Motor HP 1 hp, 138 RPM RPM, Max. Mounting Height 10 ft, Number of Speeds 6, Blade Finish Powder Coated, Fan Housing Color Black, Housing Finish Galvanized, Fan Blade Color Black, Number of Blades 4, Sound Level 55 dBA, 8.3 A Amps, Light Kit No, Reversible Yes, Mount Type Downrod, Fan Mounting Location Post, Area Covered (Cooling) - Fans 1,225 sq ft
Restrictions
This item has been restricted from sale in the following states:
AK, HI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.