Indoor Ceiling Fan

  • Mfr # 52976
  • Zoro # G725074840
product price: 
$
408.99
/ea
Free Shipping & Returns

Key Features

Mounting Orientation
Angled, Horizontal
Housing Finish
Powder Coated
Amps
.35 A to 2.0 A
Reversible
Yes
Light Bulb Type
LED
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
52976
Zoro #
G725074840
UPC #
049694529763
Country of Origin
China
Mounting Orientation
Angled, Horizontal
Housing Finish
Powder Coated
Amps
.35 A to 2.0 A
Reversible
Yes
Light Bulb Type
LED
Item
Ceiling Fan
Switch Style
Handheld Remote
Airflow
2,604 cfm
Mount Type
Downrod
RPM
269 RPM
Blade Finish
Painted
For Location
Bedroom, Office
Number of Speeds
3
Fan Housing Color
Black/White
Standards
ETL
Area Covered (Cooling) - Fans
100 sq ft
Number of Blades
3
Housing Decorative Finish
Matte Black
Light Kit
Yes
Includes
6 in Downrod, CR2032 Lithium Battery
Blade Decorative Finish
Fresh White
Reversible Blades
No
Fan Watts
31 W
Series
Brookside
Phase
Single
Voltage
120V
Speed Controllable - Fans
Yes
Bearing Type
Ball

Dimensions

Blade Diameter
30 in

Description

Ceiling Fan, 30 in Blade Diameter, 120V Voltage, 31 W Fan Watts, Phase Single, Motor HP Not Applicable, 269 RPM RPM, Number of Speeds 3, Blade Finish Painted, Fan Housing Color Black/White, Housing Finish Powder Coated, Fan Blade Color White, Number of Blades 3, Speed Controllable - Fans Yes, .35 A to 2.0 A Amps, Bearing Type Ball, Light Kit Yes, Reversible Yes, Mount Type Downrod, Fan Mounting Location Ceiling, Area Covered (Cooling) - Fans 100 sq ft

Ratings & reviews