Shop HUNTER

Indoor Ceiling Fan

  • Mfr # 53485
  • Zoro # G725074215

product price: 
$
131.99
/ea
Free Shipping & Returns

Key Features

Blade Finish
Painted
Speed Controllable - Fans
Yes
Phase
Single
Fan Watts
30 W
Fan Blade Color
Black/Gray
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
53485
Zoro #
G725074215
UPC #
049694534859
Country of Origin
China
Blade Finish
Painted
Speed Controllable - Fans
Yes
Phase
Single
Fan Watts
30 W
Fan Blade Color
Black/Gray
Airflow
3,005 cfm
Light Kit
No
Voltage
120V
Blade Decorative Finish
Gray Walnut; Matte Black
Standards
ETL
For Location
Bedroom, Office
Series
Builder Elite
Reversible
Yes
Amps
.35 A to 2.0 A
Number of Blades
5
Mount Type
Downrod
Housing Decorative Finish
Matte Black
RPM
208 RPM
Number of Speeds
3
Bearing Type
Ball
Item
Ceiling Fan
Switch Style
Built-In
Area Covered (Cooling) - Fans
100 sq ft
Includes
3 in Downrod, Pull Chain
Mounting Orientation
Angled, Horizontal
Fan Housing Color
Black
Housing Finish
Powder Coated
Reversible Blades
Yes

Dimensions

Blade Diameter
42 in

Description

Ceiling Fan, 42 in Blade Diameter, 120V Voltage, 30 W Fan Watts, Phase Single, Motor HP Not Applicable, 208 RPM RPM, Number of Speeds 3, Blade Finish Painted, Fan Housing Color Black, Housing Finish Powder Coated, Fan Blade Color Black/Gray, Number of Blades 5, Speed Controllable - Fans Yes, .35 A to 2.0 A Amps, Bearing Type Ball, Light Kit No, Reversible Yes, Mount Type Downrod, Fan Mounting Location Ceiling, Area Covered (Cooling) - Fans 100 sq ft, Includes 3 in Downrod, Pull Chain

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.