Shop HUNTER
See all product information
Create Account
Pedestal Fan
- Mfr # 97317
- Zoro # G825075860
product price:Â
$
149.99
/ea
Free Shipping & Returns
Key Features
Height Adjustment
Adjustable
Guard Material
Metal
Features
3-Speed Switch, Adjustable Height Rod, Easy Carry Handle, Oscillating, Quiet Operation
Motor Enclosure
Open Drip Proof
RPM
1,250 RPM, 1,375 RPM, 1,500 RPM
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 97317
- Zoro #
- G825075860
- UPC #
- 049694973177
- Country of Origin
- China
- Guard Material
- Metal
- Features
- 3-Speed Switch, Adjustable Height Rod, Easy Carry Handle, Oscillating, Quiet Operation
- Motor Enclosure
- Open Drip Proof
- RPM
- 1,250 RPM, 1,375 RPM, 1,500 RPM
- Color
- Nickel
- Drive Type
- Direct Drive
- Blade Material
- Metal
- Standards
- OSHA Compliant Guards
- Environmental Applications
- Home and Office
- Fan Power Source
- Plug-In
- Assembly Required
- Yes
- Voltage
- 120V
- Fan Blade Color
- Nickel
- Airflow
- 1,988 cfm
- Fan Housing Material
- Metal
- Motor HP
- 1/40 hp
- Phase
- Single
- Number of Speeds
- 3
- Includes
- Tilting Head
Dimensions
- Height Adjustment
- Adjustable
- Height
- 47 in
- Blade Diameter
- 16 in
- Width
- 18 in
- Fan Cord Length
- 6 ft
- Depth
- 18 in
- Base Dia.
- 17 11/16 in
Description
Pedestal Fan, Fan Mounting Location Floor, Number of Speeds 3, Oscillating, Fan Cord Length 6 ft, Fan Power Source Plug-In, 1,250 RPM, 1,375 RPM, 1,500 RPM RPM, Height 47 in, Width 18 in, Blade Material Metal, Metal, 5-15P, Nickel, OSHA Compliant Guards, Tilting Head
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.