Pedestal Fan
- Mfr # 97316
- Zoro # G925076064
product price:Â
$
149.99
/ea
Free Shipping & Returns
Key Features
Assembly Required
Yes
Fan Housing Material
Metal
Blade Material
Metal
Base Dia.
17 11/16 in
Fan Cord Length
6 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 97316
- Zoro #
- G925076064
- UPC #
- 049694973160
- Country of Origin
- China
- Assembly Required
- Yes
- Fan Housing Material
- Metal
- Blade Material
- Metal
- RPM
- 1,250 RPM, 1,375 RPM, 1,500 RPM
- Color
- Black
- Motor HP
- 1/40 hp
- Motor Enclosure
- Open Drip Proof
- Features
- 3-Speed Switch, Adjustable Height Rod, Easy Carry Handle, Oscillating, Quiet Operation
- Number of Speeds
- 3
- Includes
- Tilting Head
- Environmental Applications
- Home and Office
- Airflow
- 1,988 cfm
- Phase
- Single
- Guard Material
- Metal
- Drive Type
- Direct Drive
- Fan Power Source
- Plug-In
- Standards
- OSHA Compliant Guards
- Voltage
- 120V
Dimensions
- Base Dia.
- 17 11/16 in
- Fan Cord Length
- 6 ft
- Height
- 47 in
- Height Adjustment
- Adjustable
- Width
- 18 in
- Blade Diameter
- 16 in
- Depth
- 18 in
Description
Pedestal Fan, Fan Mounting Location Floor, Number of Speeds 3, Oscillating, Fan Cord Length 6 ft, Fan Power Source Plug-In, 1,250 RPM, 1,375 RPM, 1,500 RPM RPM, Height 47 in, Width 18 in, Blade Material Metal, Metal, 5-15P, Black, OSHA Compliant Guards, Tilting Head
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.