Mini Rechargeable Handheld Fan - White
- Mfr # 810209392932
- Zoro # G623783783
product price:Â
$
19.99
/ea
Key Features
Height
3.9 in
Blade Material
Mixed Material
Width
2.32 in
Length
1.54 in
Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 810209392932
- Zoro #
- G623783783
- UPC #
- 810209392932
- Country of Origin
- China
- Blade Material
- Mixed Material
- Color
- White
- Item
- Handheld Fan
Dimensions
- Height
- 3.9 in
- Width
- 2.32 in
- Length
- 1.54 in
Description
The AlphaCool Mini Rechargeable Handheld Fan delivers powerful cooling in a compact, lightweight design built for everyday comfort. Featuring turbo-charged airflow, this mini fan provides instant cooling relief wherever you go. Designed to help fight heat stress, the fan offers adjustable airflow with simple touch-button controls and ultra-low noise operation. Its small size and included lanyard make it easy to carry, while the rechargeable battery delivers cooling for up to 6 hours on a full charge. With USB-C charging and a comfortable grip, the AlphaCool Mini Handheld Fan is ideal for travel, outdoor activities, work, or daily use in warm conditions. Key Features: Turbo-charged airflow for instant cooling Cools for up to 6 hours Built-in 1500mAh rechargeable battery Touch-button control with 100 speed settings Ultra-low noise operation Lightweight, compact design USB-C charging What’s Included: (1) Mini Rechargeable Handheld Fan (1) Charging Cable (1) Lanyard Product Specs Battery Capacity: 1500mAh Input: DC 5V / 1A Dimensions: 3.5 by 1.6 by 1.4 in
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.