CMP 25392-000-100 Compact Rainbow Dynamic Series IV Model DSF DFML-25C
- Mfr # HF4405-02
- Zoro # G622965036
product price:Â
$
37.99
/ea
Key Features
Color
White
Width
5 in
Outside Diameter
5 in
Inside Diameter
2.125 in
Length
6.625 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HF4405-02
- Zoro #
- G622965036
- UPC #
- 810151301082
- Country of Origin
- United States
Dimensions
- Width
- 5 in
- Outside Diameter
- 5 in
- Inside Diameter
- 2.125 in
- Length
- 6.625 in
- Height
- 5 in
Details
- Item
- Pool Filter Cartridge
- Color
- White
- Endcap Material
- Turquoise Resin
- Filter Media
- Premium Pointbond
- Banding
- Double-glued
- Material
- Point bond
Description
Hurricane HF4405-02 Cartridge Filter Replacement for CMP 25392-000-100 Compact Rainbow Dynamic Series IV Model DSF DFML-25C, Unicel C-4405, Pleatco PRB25SF, Filbur FC-2387
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.