Premium Purple Dynamic Series I RDC-25, I RDC-25S, Dynamic Series II & II RTL/RCF-25, Dynamic Serie
- Mfr # HF4326-01P
- Zoro # G922964982
product price:Â
$
26.99
/ea
Key Features
Height
5 in
Inside Diameter
2.125 in
Width
5 in
Color
Blue
Filter Media
Elite Pointbond
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HF4326-01P
- Zoro #
- G922964982
- UPC #
- 810151302324
- Country of Origin
- United States
Dimensions
- Height
- 5 in
- Inside Diameter
- 2.125 in
- Width
- 5 in
- Length
- 13.3125 in
- Outside Diameter
- 5 in
Details
- Item
- Pool Filter Cartridge
- Color
- Blue
- Filter Media
- Elite Pointbond
- Endcap Material
- Turquoise Resin
- Banding
- Double-glued
- Material
- Point bond
Description
Hurricane HF4326-01P Cartridge Filter Replacement for Premium Purple Dynamic Series I RDC-25, I RDC-25S, Dynamic Series II & II RTL/RCF-25, Dynamic Series IV-DFM, DFML, Waterway 25 In-Line, Custom Molded Products (Special Protective Formula Infused Fabric), Unicel C-4326, Pleatco PRB25-IN-M, Filbur FC-2375
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.