Shop HURRICANE
See all product information
Create Account
DynaFlo XL skim filter ctdge, 817-0018
- Mfr # HF6375-01
- Zoro # G822965003
product price:Â
$
44.99
/ea
Key Features
Width
6.5675 in
Outside Diameter
6.5675 in
Material
Point bond
Filter Media
Premium Pointbond
Endcap Material
Turquoise Resin
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HF6375-01
- Zoro #
- G822965003
- UPC #
- 810151301457
- Country of Origin
- United States
- Item
- Pool Filter Cartridge
- Material
- Point bond
- Filter Media
- Premium Pointbond
- Endcap Material
- Turquoise Resin
- Color
- White
- Banding
- Double-glued
Dimensions
- Width
- 6.5675 in
- Outside Diameter
- 6.5675 in
- Inside Diameter
- 2.375 in
- Length
- 13.3125 in
- Height
- 6.5675 in
Description
Hurricane HF6375-01 Cartridge Filter Replacement for DynaFlo XL skim filter ctdge, 817-0018, Unicel C-6375, Pleatco PWWDFX75, Filbur FC-1226
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.