Artesian 35 sq.ft. skim filter
- Mfr # HF6H352-01
- Zoro # G222965023
product price:Â
$
37.99
/ea
Key Features
Length
8 in
Material
Point bond
Height
6 in
Outside Diameter
6 in
Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HF6H352-01
- Zoro #
- G222965023
- UPC #
- 810151303185
- Country of Origin
- United States
Dimensions
- Length
- 8 in
- Height
- 6 in
- Outside Diameter
- 6 in
- Inside Diameter
- 2 in
- Width
- 6 in
Details
- Item
- Pool Filter Cartridge
- Material
- Point bond
- Color
- White
- Filter Media
- Premium Pointbond
- Endcap Material
- Turquoise Resin
- Banding
- Double-glued
Description
Hurricane HF6H352-01 Cartridge Filter Replacement for Artesian 35 sq.ft. skim filter, Unicel 6CH-352, Pleatco PAS40-F2M, Filbur FC-0313
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.