Shop HURRICANE
See all product information
Create Account
Saratoga Spas
- Mfr # HF4H20-01
- Zoro # G022964981
product price:Â
$
20.99
/ea
Key Features
Banding
Double-glued
Height
4.75 in
Length
6.5 in
Color
White
Endcap Material
Turquoise Resin
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HF4H20-01
- Zoro #
- G022964981
- UPC #
- 810151301242
- Country of Origin
- United States
- Item
- Pool Filter Cartridge
- Banding
- Double-glued
- Color
- White
- Endcap Material
- Turquoise Resin
- Filter Media
- Premium Pointbond
- Material
- Point bond
Dimensions
- Height
- 4.75 in
- Length
- 6.5 in
- Width
- 4.75 in
- Outside Diameter
- 4.75 in
- Inside Diameter
- 1.5 in
Description
Hurricane HF4H20-01 Cartridge Filter Replacement for Saratoga Spas, Unicel 4CH-20, Pleatco PSG25P4, Filbur FC-0185
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.