Freeflow 2013, Aquaterra Spas
- Mfr # HF5H37-01
- Zoro # G522964979
product price:Â
$
31.99
/ea
Key Features
Banding
Double-glued
Color
White
Endcap Material
Turquoise Resin
Filter Media
Premium Pointbond
Height
5.25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HF5H37-01
- Zoro #
- G522964979
- UPC #
- 810151302096
- Country of Origin
- United States
Dimensions
- Height
- 5.25 in
- Outside Diameter
- 5.25 in
- Width
- 5.25 in
- Length
- 9.375 in
- Inside Diameter
- 0.5 in
Details
- Item
- Pool Filter Cartridge
- Banding
- Double-glued
- Color
- White
- Endcap Material
- Turquoise Resin
- Filter Media
- Premium Pointbond
- Material
- Point bond
Description
Hurricane HF5H37-01 Cartridge Filter Replacement for Freeflow 2013, Aquaterra Spas, Unicel 5CH-37, Pleatco PFF42TC-P4, Filbur
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.