Premium Spa Filter Cartridge - Replacement for Pleatco PWK30, Unicel C-6430
- Mfr # HF6430-01
- Zoro # G522964948
product price:Â
$
27.99
/ea
Key Features
Width
5.875 in
Inside Diameter
1.9375 in
Height
5.875 in
Material
Point bond
Outside Diameter
5.875 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HF6430-01
- Zoro #
- G522964948
- UPC #
- 810151301310
- Country of Origin
- United States
Dimensions
- Width
- 5.875 in
- Inside Diameter
- 1.9375 in
- Height
- 5.875 in
- Outside Diameter
- 5.875 in
- Length
- 10.5 in
Details
- Item
- Spa Cartridge Filter
- Material
- Point bond
- Endcap Material
- Turquoise Resin
- Color
- White
- Filter Media
- Premium Pointbond
Description
REPLACEMENT FOR - The Hurricane HF6430-01 Advanced Cartridge Filter is compatible for Unicel: C-6430RA, Pleatco: PWK30-M, Filbur: FC-3915-M, Watkins Hot Spring Spas and other compatible models. Original manufacturer's names and part numbers are for reference only. DIMENSIONS - We manufacture to tighter tolerances than other pool filter brands. This product measures: Length 10.5 inches, outer diameter 5.875 inches, Top hole 1.9375 inches, Bottom hole 1.9375 inches. Measure your current filter's dimensions if you're unsure of product fit.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.